- AC Motor
- Pump Duty Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Motor Application | Pump Duty |
| Mounting | Foot Mounted |
| Full Load Efficiency | 93 % |
| Service Factor | 1.15 |
| HP | 20 |
| Frame | 254/6JM |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Input Phase | Three Phase |
| C Dimension | 21.969 in |
| Full Load Amps | 20 |
| RPM | 1800 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Enclosure | ODP |
| Frame Material | Rolled Steel |
| Weight | 249.113 LB |
| EAN or UPC | 79091586766824 |

