- AC Motor
- Compressor Duty Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 93 % |
| HP | 20 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Enclosure | ODP |
| Mounting | Foot Mounted |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Motor Application | Compressor Duty |
| Input Phase | Three Phase |
| C Dimension | 22.401 |
| Full Load Amps | 25 |
| Voltage Rating | 230/460 |
| Frame | 256T |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 259.0 LB |
| EAN or UPC | 7891327491984 |

