Skip to content Skip to navigation menu
Weg Electric Corp.02018OT3E256JP

02018OT3E256JP

Jet Pump "JP" - ODP
Item #101369918
  • AC Motor
  • Pump Duty Motor Application
  • 20 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Foot Mounted
  • ODP Enclosure
  • 256JP Frame
+ Show More + Show Less
Weg Electric Corp.02018OT3E256JP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Pump Duty Motor Application
  • 20 hp
  • 1800 rpm
  • Three Phase
Enclosure Designation ODP - Open Drip Proof
HP 20
Phase Three Phase
C Dimension 26.782 in
Full Load Amps 24.7
Voltage Rating 230/460
Hz 60 Hz
Mounting Foot Mounted
Frame 256JP
Full Load Efficiency 93 %
Input Phase Three Phase
Enclosure ODP
Motor Application Pump Duty
RPM 1800 rpm
Service Factor 1.15
Weight 291.0 LB
EAN or UPC 7890355493199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison