- AC Motor
- Pump Duty Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| C Dimension | 21.969 in |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 254/6JM |
| Full Load Efficiency | 93 % |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| Full Load Amps | 25 |
| HP | 20 |
| Mounting | Foot Mounted |
| Enclosure | ODP |
| Frame Material | Rolled Steel |
| Weight | 250.367 LB |
| EAN or UPC | 79091585650858 |

