- AC Motor
- Vector Duty Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Frame | 254/6TC |
| Input Phase | Three Phase |
| C Dimension | 25.569 in |
| Full Load Efficiency | 93 % |
| Service Factor | 1 |
| Mounting | C-Face - Foot Mounted |
| Enclosure | TENV |
| Motor Application | Vector Duty |
| Full Load Amps | 26.6 |
| HP | 20 |
| RPM | 1800 rpm |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Weight | 322.0 LB |
| EAN or UPC | 79091587707178 |

