- AC Motor
- Pump Duty Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Full Load Efficiency | 93 % |
| C Dimension | 24.843 in |
| Phase | Three Phase |
| Voltage Rating | 200/400 |
| Full Load Amps | 28.4 |
| Enclosure | TEFC |
| Frame | 254/6JM |
| Frame Material | Rolled Steel |
| HP | 20 |
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Weight | 271.0 LB |
| EAN or UPC | 79093220924850 |

