- AC Motor
- General Purpose Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Efficiency Group | NEMA Premium® |
| C Dimension | 24.945 in |
| Frame | 254/6TC |
| Mounting | C-Face - Foot Mounted |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Motor Application | General Purpose |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| Phase | Three Phase |
| Full Load Amps | 19.3 |
| Voltage Rating | 575 |
| HP | 20 |
| Service Factor | 1.25 |
| Weight | 324.0 LB |
| EAN or UPC | 7891327364783 |

