- AC Motor
- Pump Duty Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 19.8 |
| HP | 20 |
| Mounting | Foot Mounted |
| Voltage Rating | 575 |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Motor Application | Pump Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 254/6JM |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Phase | Three Phase |
| Full Load Efficiency | 92.4 % |
| Weight | 279.275 LB |
| EAN or UPC | 79092658155096 |

