- AC Motor
- General Purpose Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Efficiency Group | NEMA Premium® |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 93 % |
| RPM | 1800 rpm |
| Full Load Amps | 24.7 |
| Phase | Three Phase |
| HP | 20 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 254/6TC |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Mounting | C-Face - Footless |
| Frame Material | Rolled Steel |
| Weight | 288.972 LB |
| EAN or UPC | 7894171331192 |

