- AC Motor
- Farm Duty Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Input Phase | Three Phase |
| HP | 20 |
| Motor Application | Farm Duty |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 254/6TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| Service Factor | 1.25 |
| Mounting | C-Face - Foot Mounted |
| Voltage Rating | 230/460 |
| C Dimension | 24.945 in |
| Full Load Amps | 24.1 |
| Weight | 367.0 LB |
| EAN or UPC | 79091588151048 |

