- AC Motor
- Brake Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Motor Application | Brake Motor |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Input Phase | Three Phase |
| C Dimension | 29.839 in |
| Full Load Efficiency | 93 % |
| Frame | 254/6T |
| Full Load Amps | 24.1 |
| HP | 20 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Voltage Rating | 230/460 |
| Service Factor | 1.25 |
| Weight | 394.0 LB |
| EAN or UPC | 79093222155320 |

