- AC Motor
- HVAC Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Full Load Amps | 24.7 |
| Frame Material | Rolled Steel |
| Frame | 254/6TC |
| Phase | Three Phase |
| HP | 20 |
| C Dimension | 23.346 in |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Motor Application | HVAC |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Full Load Efficiency | 93 % |
| Weight | 271.0 LB |
| EAN or UPC | 79092655294200 |

