- AC Motor
- Cooling Tower Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Frame | 254/6T |
| Mounting | Foot Mounted |
| Motor Application | Cooling Tower |
| Full Load Efficiency | 93 % |
| Input Phase | Three Phase |
| Full Load Amps | 19.3 |
| RPM | 1800 rpm |
| Service Factor | 1.25 |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Voltage Rating | 575 |
| C Dimension | 23.343 in |
| Hz | 60 Hz |
| HP | 20 |
| Phase | Three Phase |
| Enclosure | TEAO |
| Weight | 324.0 LB |
| EAN or UPC | 79090185778382 |

