- AC Motor
- Cooling Tower Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Full Load Amps | 24.1 |
| RPM | 1800 rpm |
| Full Load Efficiency | 93 % |
| Motor Application | Cooling Tower |
| Frame | 254/6T |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Enclosure | TEAO |
| HP | 20 |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Input Phase | Three Phase |
| Weight | 351.0 LB |
| EAN or UPC | 79091583065722 |

