- AC Motor
- Fire Pump Motor Application
- 20 hp
- 1500 rpm
- Three Phase
| RPM | 1500 rpm |
| Full Load Efficiency | 90.9 % |
| Phase | Three Phase |
| Voltage Rating | 380-415 |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Hz | 50 Hz |
| Motor Application | Fire Pump |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 20 |
| C Dimension | 24.945 in |
| Service Factor | 1.15 |
| Frame | 254/6T |
| Full Load Amps | 27.7 |
| Weight | 330.0 LB |
| EAN or UPC | 79094920635688 |

