
- AC Motor
- IEEE Severe Duty Motor Application
- 20 hp
- 1200 rpm
- Three Phase
RPM | 1200 rpm |
Frame | 284/6T |
Hz | 60 Hz |
Enclosure | TEFC |
Full Load Amps | 19.4 |
Mounting | Foot Mounted |
Voltage Rating | 575 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Input Phase | Three Phase |
HP | 20 |
Phase | Three Phase |
Full Load Efficiency | 91.7 % |
Motor Application | Severe Duty |
Service Factor | 1.25 |
C Dimension | 27.929 in |
Weight | 453.0 LB |
EAN or UPC | 7891327133792 |
