- AC Motor
- Pump Duty Motor Application
- 20 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| HP | 20 |
| Full Load Efficiency | 92.4 % |
| Voltage Rating | 230/460 |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| Enclosure | ODP |
| RPM | 1200 rpm |
| C Dimension | 28.634 in |
| Frame | 286JP |
| Input Phase | Three Phase |
| Full Load Amps | 24 |
| Weight | 437.0 LB |

