Skip to content Skip to navigation menu
Weg Electric Corp.02012OS3EOW286T

02012OS3EOW286T

Oil Well Pumping - ODP
Item #101374446
  • AC Motor
  • Oil Well Pumping Motor Application
  • 20 hp
  • 1200 rpm
  • Three Phase
  • 60 Hz
  • 208-230/460 Voltage Rating
  • Foot Mounted
  • ODP Enclosure
  • 286T Frame
+ Show More + Show Less
Weg Electric Corp.02012OS3EOW286T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Oil Well Pumping Motor Application
  • 20 hp
  • 1200 rpm
  • Three Phase
Enclosure ODP
Voltage Rating 208-230/460
Phase Three Phase
Full Load Amps 24.5
Mounting Foot Mounted
Motor Application Oil Well Pumping
Motor Shaft Length 4.62 in
HP 20
Drive End Bearing 6311-Z-C3
Full Load Efficiency 86.5 %
Brake Feature No
Open End Bearing 6211-Z-C3
Frame 286T
Motor Shaft Size 1 7/8 in
Full Load Pf 89
Enclosure Designation ODP - Open Drip Proof
RPM 1200 rpm
Hz 60 Hz
Poles 6
Efficiency Group Standard Efficient
Design D
Washdown Duty No
Frame Material Cast Iron
Full Load rpm 1110 rpm
Mounting Style F-2
Input Phase Three Phase
Service Factor 1
C Dimension 24.882 in
Frame Size Shaft Input, Not a C-Face
Weight 600.0 LB
EAN or UPC 79090182959548
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison