- AC Motor
- HVAC Motor Application
- 20 hp
- 1200 rpm
- Three Phase
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Frame | 284/6T |
| Service Factor | 1.25 |
| Hz | 60 Hz |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Amps | 24.2 |
| C Dimension | 27.929 in |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 91.7 % |
| Motor Application | HVAC |
| RPM | 1200 rpm |
| HP | 20 |
| Weight | 450.0 LB |
| EAN or UPC | 79091587317018 |

