- AC Motor
- Severe Duty Motor Application
- 20 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 27.929 in |
| Efficiency Group | Super Premium Efficient |
| Enclosure | TEFC |
| RPM | 1200 rpm |
| Frame | 284/6T |
| HP | 20 |
| Service Factor | 1.25 |
| Motor Application | Severe Duty |
| Full Load Amps | 24.4 |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 93 % |
| Weight | 501.0 LB |
| EAN or UPC | 7891327885134 |

