
- AC Motor
- IEEE Severe Duty Motor Application
- 20 hp
- 900 rpm
- Three Phase
Service Factor | 1.25 |
Full Load Amps | 28.3 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Input Phase | Three Phase |
C Dimension | 31.116 in |
Phase | Three Phase |
Motor Application | Severe Duty |
Frame | 324/6T |
RPM | 900 rpm |
Voltage Rating | 460 |
Hz | 60 Hz |
Mounting | Foot Mounted |
HP | 20 |
Enclosure | TEFC |
Full Load Efficiency | 91 % |
Weight | 542.0 LB |
EAN or UPC | 79091580549300 |
