- 18.500 kW
- 900 rpm, 750 rpm
- 230/460/415/380 Voltage
- Three Phase
- 60 Hz, 50 Hz
| RPM | 900 rpm |
| Efficiency Group | Epact Efficient |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Motor Shaft Size | 2.360 in |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Voltage Rating | 460, 230, 380, 415 |
| Full Load Efficiency | 91.7 % |
| Brake Feature | No |
| Motor Shaft Length | 5.51 in |
| Full Load rpm | 885 rpm |
| Hz | 60 Hz, 50 Hz |
| Design | N |
| Open End Bearing | 6314-C3 |
| Drive End Bearing | 6314-C3 |
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| Full Load Amps | 30.9 |
| Poles | 8 |
| Enclosure | TEFC |
| Mounting Style | F-2 |
| Full Load Pf | 82 |
| Washdown Duty | No |
| Frame | 225M |
| C Dimension | 43.776 in |
| Weight | 860.0 LB |

