- AC Motor
- Cooling Tower Motor Application
- 15/3.75 hp
- 1800/900 rpm
- Three Phase
| Hz | 60 Hz |
| C Dimension | 23.213 in |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| RPM | 2 rpm |
| Motor Application | Cooling Tower |
| Frame | 254T |
| Full Load Amps | 19 |
| Voltage Rating | 460 |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| Weight | 271.0 LB |
| EAN or UPC | 79090186790994 |

