- AC Motor
- Cooling Tower Motor Application
- 15/3.75 hp
- 1800/900 rpm
- Three Phase
| Hz | 60 Hz |
| Voltage Rating | 200 |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Full Load Efficiency | 90.2 % |
| Mounting | Foot Mounted |
| C Dimension | 26.433 in |
| Motor Application | Cooling Tower |
| Frame | 284T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 2 rpm |
| Full Load Amps | 43 |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Weight | 435.0 LB |
| EAN or UPC | 79090186776752 |

