- AC Motor
- Explosion Proof Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Mounting | C-Face - Foot Mounted |
| RPM | 3600 rpm |
| Full Load Efficiency | 91 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| HP | 15 |
| Phase | Three Phase |
| Full Load Amps | 17.4 |
| Motor Application | Explosion Proof |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Frame | 254TC |
| Efficiency Group | NEMA Premium® |
| Hz | 60 Hz |
| Weight | 325.0 LB |
| EAN or UPC | 7892304607244 |

