
- AC Motor
- IEEE Severe Duty Motor Application
- 15 hp
- 3600 rpm
- Three Phase
Phase | Three Phase |
Full Load Efficiency | 91 % |
Frame | 254/6TC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Enclosure | TEFC |
Voltage Rating | 460 |
HP | 15 |
Mounting | C-Face - Foot Mounted |
Full Load Amps | 17.2 |
Motor Application | Severe Duty |
Hz | 60 Hz |
RPM | 3600 rpm |
Input Phase | Three Phase |
Weight | 256.0 LB |
EAN or UPC | 7894171312436 |
