
- AC Motor
- IEEE Severe Duty Motor Application
- 15 hp
- 3600 rpm
- Three Phase
C Dimension | 24.945 in |
RPM | 3600 rpm |
Phase | Three Phase |
HP | 15 |
Full Load Amps | 13.8 |
Motor Application | Severe Duty |
Hz | 60 Hz |
Full Load Efficiency | 91 % |
Enclosure | TEFC |
Input Phase | Three Phase |
Frame | 254/6T |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Voltage Rating | 575 |
Mounting | Foot Mounted |
Service Factor | 1.25 |
Weight | 256.0 LB |
EAN or UPC | 7894171313174 |
