- AC Motor
- HVAC Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Full Load Efficiency | 90.2 % |
| Frame Material | Rolled Steel |
| Frame | 213/5TC |
| Input Phase | Three Phase |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 17.2 |
| Mounting | C-Face - Foot Mounted |
| RPM | 3600 rpm |
| Motor Application | HVAC |
| HP | 15 |
| Weight | 143.0 LB |
| EAN or UPC | 79092655305876 |

