- AC Motor
- HVAC Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Frame Material | Rolled Steel |
| Frame | 213/5T |
| RPM | 3600 rpm |
| HP | 15 |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | HVAC |
| Phase | Three Phase |
| Full Load Efficiency | 90.2 % |
| Mounting | C-Face - Foot Mounted |
| Enclosure | ODP |
| Full Load Amps | 17.2 |
| Weight | 140.67 LB |
| EAN or UPC | 79091585306564 |

