- AC Motor
- Pump Duty Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Amps | 17.2 |
| Input Phase | Three Phase |
| Frame | 213/5JP |
| Hz | 60 Hz |
| Enclosure | ODP |
| Voltage Rating | 230/460 |
| HP | 15 |
| Frame Material | Rolled Steel |
| Motor Application | Pump Duty |
| Full Load Efficiency | 90.2 % |
| Mounting | Foot Mounted |
| Service Factor | 1.15 |
| C Dimension | 22.756 in |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 160.147 LB |
| EAN or UPC | 79091585515386 |

