- AC Motor
- Fire Pump Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | Fire Pump |
| Voltage Rating | 200/400 |
| Full Load Amps | 20.1 |
| Phase | Three Phase |
| Enclosure | ODP |
| Frame Material | Rolled Steel |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 213/5JM |
| Mounting | Footless - Vertical |
| Full Load Efficiency | 89.5 % |
| RPM | 3600 rpm |
| HP | 15 |
| Service Factor | 1.15 |
| C Dimension | 19.37 in |
| Weight | 128.0 LB |
| EAN or UPC | 79093224001434 |

