- AC Motor
- Fire Pump Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Mounting | Footless - Vertical |
| Voltage Rating | 575 |
| Frame | 213/5T |
| Enclosure | ODP |
| Motor Application | Fire Pump |
| Full Load Amps | 14 |
| RPM | 3600 rpm |
| HP | 15 |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Full Load Efficiency | 89.5 % |
| Weight | 124.291 LB |
| EAN or UPC | 79091585328580 |

