- AC Motor
- General Purpose Motor Application
- 20 hp
- 3600/3000 rpm
- Three Phase
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 91.7 % |
| HP | 20 |
| Hz | 60/50 Hz |
| Frame | 160M |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| C Dimension | 23.543 in |
| Voltage Rating | 460/380-415/660-690 |
| Phase | Three Phase |
| Full Load Amps | 24.4 |
| Mounting | Foot Mounted |
| RPM | 1.2 rpm |
| Weight | 271.0 LB |
| EAN or UPC | 7891327437067 |

