- AC Motor
- Pump Duty Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Frame | 254/6JP |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| RPM | 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Full Load Efficiency | 91 % |
| Input Phase | Three Phase |
| Full Load Amps | 13.8 |
| Motor Application | Pump Duty |
| HP | 15 |
| Phase | Three Phase |
| Weight | 285.0 LB |
| EAN or UPC | 79091586144554 |

