Skip to content Skip to navigation menu
Weg Electric Corp.01536ET3H254JM-W22

01536ET3H254JM-W22

Jet Pump "JM" - TEFC
Item #101401554
  • AC Motor
  • Pump Duty Motor Application
  • 15 hp
  • 3600 rpm
  • Three Phase
  • 60 Hz
  • 575 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 254/6JM Frame
+ Show More + Show Less
Weg Electric Corp.01536ET3H254JM-W22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Pump Duty Motor Application
  • 15 hp
  • 3600 rpm
  • Three Phase
Service Factor 1.25
Voltage Rating 575
C Dimension 26.226
Mounting Foot Mounted
HP 15
Phase Three Phase
Enclosure TEFC
Frame 254/6JM
Full Load Efficiency 91 %
Motor Application Pump Duty
RPM 3600 rpm
Input Phase Three Phase
Full Load Amps 13.8
Hz 60 Hz
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Weight 280.0 LB
EAN or UPC 79091583491354
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison