- AC Motor
- Pump Duty Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Full Load Efficiency | 91 % |
| HP | 15 |
| Hz | 60 Hz |
| C Dimension | 24.055 in |
| Voltage Rating | 575 |
| Motor Application | Pump Duty |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Frame | 254/6JM |
| Frame Material | Rolled Steel |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Full Load Amps | 13.9 |
| Weight | 188.604 LB |
| EAN or UPC | 7899058018258 |

