- AC Motor
- General Purpose Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Frame | 256Y |
| Mounting | Pad Mounted |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Full Load Efficiency | 91 % |
| Phase | Three Phase |
| Service Factor | 1.25 |
| RPM | 3600 rpm |
| Voltage Rating | 230/460 |
| Enclosure | TEAO |
| Motor Application | General Purpose |
| C Dimension | 22.205 in |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Full Load Amps | 17.2 |
| HP | 15 |
| Weight | 270.0 LB |

