- AC Motor
- Pump Duty Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Frame | 254/6JP |
| Frame Material | Rolled Steel |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Full Load Amps | 17.4 |
| Phase | Three Phase |
| Input Phase | Three Phase |
| C Dimension | 26.929 in |
| Motor Application | Pump Duty |
| Full Load Efficiency | 91 % |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| HP | 15 |
| Hz | 60 Hz |
| Weight | 188.417 LB |
| EAN or UPC | 7899058018272 |

