- AC Motor
- Fire Pump Motor Application
- 15 hp
- 3000 rpm
- Three Phase
| Hz | 50 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 15 |
| Phase | Three Phase |
| Full Load Efficiency | 90.2 % |
| Voltage Rating | 380-415 |
| Input Phase | Three Phase |
| Full Load Amps | 19.3 |
| RPM | 3000 rpm |
| Enclosure | TEFC |
| Frame | 254/6T |
| Motor Application | Fire Pump |
| Weight | 249.0 LB |
| EAN or UPC | 79094920559076 |

