- AC Motor
- Cooling Tower Motor Application
- 15/3.75 hp
- 1200/600 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Amps | 41.4 |
| Hz | 60 Hz |
| RPM | 2 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 284/6T |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Voltage Rating | 200 |
| Motor Application | Cooling Tower |
| Full Load Efficiency | 90.2 % |
| Weight | 271.0 LB |
| EAN or UPC | 7899058007894 |

