- AC Motor
- Cooling Tower Motor Application
- 15/3.75 hp
- 1200/600 rpm
- Three Phase
| Full Load Amps | 14.4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| RPM | 2 rpm |
| Phase | Three Phase |
| Frame | 284/6T |
| Hz | 60 Hz |
| Full Load Efficiency | 90.2 % |
| Enclosure | TEFC |
| Motor Application | Cooling Tower |
| Input Phase | Three Phase |
| Voltage Rating | 575 |
| C Dimension | 27.929 in |
| Weight | 271.0 LB |
| EAN or UPC | 79093239976284 |

