
- AC Motor
- IEEE Severe Duty Motor Application
- 15 hp
- 1800 rpm
- Three Phase
Mounting | Foot Mounted |
HP | 15 |
RPM | 1800 rpm |
Motor Application | Severe Duty |
Full Load Efficiency | 92.4 % |
Input Phase | Three Phase |
Service Factor | 1.25 |
Enclosure | TEFC |
Voltage Rating | 575 |
Full Load Amps | 14.4 |
C Dimension | 24.945 in |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Frame | 254/6T |
Phase | Three Phase |
Hz | 60 Hz |
Weight | 271.0 LB |
EAN or UPC | 7894171312894 |
