- AC Motor
- Compressor Duty Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| Enclosure | ODP |
| Motor Application | Compressor Duty |
| C Dimension | 20.669 in |
| Input Phase | Three Phase |
| Full Load Efficiency | 91 % |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| HP | 15 |
| Frame | 254T |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 200 |
| Full Load Amps | 42.8 |
| Weight | 261.0 LB |
| EAN or UPC | 7891327483873 |

