- AC Motor
- General Purpose Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| HP | 15 |
| C Dimension | 20.472 in |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Frame | 254/6TC |
| Service Factor | 1.15 |
| Voltage Rating | 575 |
| Full Load Amps | 14.9 |
| RPM | 1800 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | C-Face - Foot Mounted |
| Hz | 60 Hz |
| Full Load Efficiency | 93 % |
| Enclosure | ODP |
| Weight | 225.139 LB |
| EAN or UPC | 79091586468452 |

