- AC Motor
- Pump Duty Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| HP | 15 |
| Frame | 254/6JP |
| Frame Material | Rolled Steel |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 93 % |
| Input Phase | Three Phase |
| Phase | Three Phase |
| C Dimension | 24.843 in |
| Motor Application | Pump Duty |
| Hz | 60 Hz |
| Full Load Amps | 14.9 |
| Enclosure | ODP |
| Voltage Rating | 575 |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Weight | 220.0 LB |
| EAN or UPC | 79093224468756 |

