- AC Motor
- General Purpose Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| Mounting | C-Face - Foot Mounted |
| Input Phase | Three Phase |
| Phase | Three Phase |
| C Dimension | 20.472 in |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| RPM | 1800 rpm |
| Frame | 254/6TC |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 15 |
| Full Load Efficiency | 93 % |
| Full Load Amps | 18.6 |
| Weight | 225.652 LB |
| EAN or UPC | 79091584501212 |

