- AC Motor
- Fire Pump Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Mounting | Footless - Vertical |
| Full Load Efficiency | 91 % |
| Full Load Amps | 18.5 |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | Fire Pump |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 254/6JP |
| RPM | 1800 rpm |
| Enclosure | ODP |
| C Dimension | 26.233 in |
| Frame Material | Rolled Steel |
| HP | 15 |
| Service Factor | 1.15 |
| Weight | 197.0 LB |
| EAN or UPC | 79093224028332 |

