- AC Motor
- General Purpose Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| Frame | 254/6TC |
| Enclosure | TEFC |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Mounting | C-Face - Footless |
| C Dimension | 22.559 in |
| Full Load Amps | 14.6 |
| HP | 15 |
| Efficiency Group | NEMA Premium® |
| Voltage Rating | 575 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 92.4 % |
| Weight | 254.914 LB |
| EAN or UPC | 79091588227378 |

