- AC Motor
- General Purpose Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Full Load Efficiency | 92.4 % |
| Full Load Amps | 14.4 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Mounting | C-Face - Foot Mounted |
| RPM | 1800 rpm |
| Input Phase | Three Phase |
| Voltage Rating | 575 |
| Efficiency Group | NEMA Premium® |
| Frame | 254/6TC |
| HP | 15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 291.0 LB |
| EAN or UPC | 79091580535136 |

