- AC Motor
- General Purpose Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 25.063 in |
| Full Load Efficiency | 92.4 % |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Enclosure | TEFC |
| Mounting | C-Face - Footless |
| Motor Application | General Purpose |
| Voltage Rating | 230/460 |
| Efficiency Group | NEMA Premium® |
| HP | 15 |
| Frame | 254TC |
| Full Load Amps | 18 |
| Weight | 266.0 LB |
| EAN or UPC | 7891327560390 |

